Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUCH EVO FREESTANDING BLACK

  • Mfr # TO-EVFR-1

  • Zoro # G012087973


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Includes
Universal Tablet Stand, 3M Adhesive
Color
Black
Width
6.30 in
Overall Depth
5.8 in
Height
8.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-EVFR-1
Zoro #
G012087973
UPC #
-
Country of Origin
China

Dimensions

Width
6.30 in
Overall Depth
5.8 in
Height
8.03 in
Depth
5.83 in

Details

Item
Tablet PC Stand
Includes
Universal Tablet Stand, 3M Adhesive
Color
Black
Material
Plastic, Metal
Features
Cable Management, Ergonomic, Mountable, Anti-slip Feet, 45° Tilt, Adjustable Tilt, Powder Coated
Application
Desktop, Kiosk, Tablet, Universal
Series
Touch Evo
Product Material
Metal, Plastic
Product Line
Touch Evo
Package Contents
Universal Tablet Stand, 3M Adhesive
Form Factor
Freestanding

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.