Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUCH EVO SCREW MOUNT BLACK

  • Mfr # TO-EVSC-1

  • Zoro # G812088309


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
Universal Tablet Stand, Mounting Guide, 3M Adhesive
Color
Black
Overall Depth
3 in
Material
Metal, Plastic
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-EVSC-1
Zoro #
G812088309
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 in
Width
4.25 in
Height
8.03 in
Depth
2.95 in

Details

Item
Tablet PC Stand
Includes
Universal Tablet Stand, Mounting Guide, 3M Adhesive
Color
Black
Material
Metal, Plastic
Features
Wall Mountable, Ergonomic, Cable Management, 45° Tilt, Adjustable Tilt
Series
Touch Evo
Application
Universal, Tablet, Desktop
Form Factor
Countertop
Package Contents
Universal Tablet Stand, Mounting Guide, 3M Adhesive
Product Material
Plastic, Metal
Product Line
Touch Evo

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.