Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOUCH EVO X FREESTANDING

  • Mfr # TO-EVXFR-1

  • Zoro # G412088013


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
Universal Tablet Stand, 3M Adhesive
Color
Black
Features
Adjustable Tilt, Powder Coated, Cable Management, Ergonomic, Anti-slip Feet, Mountable
Height
8.03 in
Width
6.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-EVXFR-1
Zoro #
G412088013
UPC #
-
Country of Origin
China

Dimensions

Height
8.03 in
Width
6.30 in
Overall Depth
5.8 in
Depth
5.83 in

Details

Item
Tablet PC Stand
Includes
Universal Tablet Stand, 3M Adhesive
Color
Black
Features
Adjustable Tilt, Powder Coated, Cable Management, Ergonomic, Anti-slip Feet, Mountable
Material
Metal, Plastic
Series
Touch Evo
Application
Universal, Kiosk, Desktop, Tablet
Form Factor
Freestanding
Package Contents
Universal Tablet Stand, 3M Adhesive
Product Line
Touch Evo
Product Material
Plastic, Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.