Shop BOSTITCH
See all product information
Create Account
3-1/2 in. L X 10 Ga. Plastic Strip Hot-Dip Galvanized Framing Nails 21 deg 4in000 pk
- Mfr # RH-S16D131HDG
- Zoro # G215626924
product price:Â
$
235.99
/pk of 4000, $0.06/ea
Free Shipping & Returns
Key Features
Gauge
10 ga
Finish
Galvanized
Collation Type
Plastic
Shank Type
Smooth
Shank Diameter
0.131 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH-S16D131HDG
- Zoro #
- G215626924
- UPC #
- -
- Country of Origin
- Oman
- Gauge
- 10 ga
- Finish
- Galvanized
- Collation Type
- Plastic
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Diamond
Dimensions
- Shank Diameter
- 0.131 in
Description
Stanley Bostitch 3-1/2 in. 10 gauge plastic strip hot-dip galvanized framing nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.