Zoro Homepage

3-1/4 in. L Angled Coil Coated Framing Nails 15 deg, 2700PK

  • Mfr # C12P120D

  • Zoro # G516132438


product price: $99.99
/pk 2700, $0.04/ea
Free Shipping & Returns

Key Features

Collation Angle
15 deg
Shank Type
Smooth
Collation Configuration
Coil
Head Type
Round
Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12P120D
Zoro #
G516132438
UPC #
77914015819
Country of Origin
Poland

Details

Collation Angle
15 deg
Shank Type
Smooth
Collation Configuration
Coil
Head Type
Round
Finish
Coated
Material
Steel
Point Type
Diamond

Description

Bostitch 3-1/4 inch angled coil framing nails. Features a coated finish that eases penetration resistance and increases holding power. A smooth shank geometry delivers acceptable withdrawal capacity when extra holding power is not required and the diamond point style provides maximum holding power for general-purpose applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.