Shop BOSTITCH

3-in-1 Stapler, 20-Sheet Capacity, Integrated Staple Remover & Storage, Lightweight

  • Mfr # B210R-MAG
  • Zoro # G222981733

product price: 
$
6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Sheet Capacity
20 Sheets, Full strip
Color
Magenta
Material
Plastic; Metal
Includes
Staples
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B210R-MAG
Zoro #
G222981733
UPC #
-
Country of Origin
Taiwan, Province of China
Sheet Capacity
20 Sheets, Full strip
Color
Magenta
Material
Plastic; Metal
Includes
Staples

Description

This ergonomically designed stapler features an extremely comfortable yet stylish shape. The soft rubber grip and base provide an optimum grip, for easy stapling and maximum control. The Staple Store compartment keeps extra staples close at hand, located at the bottom of the stapler. The built in stapler remover gives convenient staple removal. This stapler is protected and can staple up to 20 sheets. It can effortlessly be opened for bulletin tacking and craft applications. This product uses Bostitch standard staples SBS191/4CP.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.