Shop BOSTITCH
See all product information
Create Account
4 in. L X .150 Ga. Plastic Strip Bright Framing Nails 21 deg 1288 pk
- Mfr # S38-100B
- Zoro # G712213092
product price:
$
220.99
/pk of 1288, $0.17/ea
Free Shipping & Returns
Key Features
Gauge
.150 ga
Finish
Bright
Collation Angle
21-degree
Collation Type
Plastic
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S38-100B
- Zoro #
- G712213092
- UPC #
- 77914002734
- Country of Origin
- Austria
Details
- Gauge
- .150 ga
- Finish
- Bright
- Collation Angle
- 21-degree
- Collation Type
- Plastic
- Shank Type
- Smooth
- Point Type
- Diamond
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.