Adjustable LED Clamp Light, White
- Mfr # LED2103
- Zoro # G222981603
product price:Â
$
33.55
/ea
Key Features
Color
WHITE
Width
2.16 in
Material
Plastic lamp shade, clamp, silicon gooseneck
Length
4.53 in
Voltage
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED2103
- Zoro #
- G222981603
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.16 in
- Length
- 4.53 in
Details
- Color
- WHITE
- Material
- Plastic lamp shade, clamp, silicon gooseneck
- Voltage
- 12V DC
Description
This Bostitch Office adjustable clamp desk lamp gives you extra space as it doesn't directly sit on the table. Rather than a flat base that may be in your way, this LED desk lamp has a clamp instead, giving you ultimate convenience for any desktop in your home office, classroom or communal office. Simply clip it to the edge of any table or cubicle wall. There are also suction cups for added security. The flexible silicone neck design lets you effortlessly adjust the lamp head and obtain the light you crave. The white cover on the lamp head gives a unique and professional look to this lamp while the silicone neck and clamp provide a casual touch. Uses only 5.2 watts of power and requires 85% less energy than regular incandescent lamps when you use cost-friendly LEDs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.