Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Finish Nailer, Adhesive

  • Mfr # BTFP71917

  • Zoro # G2510873


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Oil Free
Includes
1/4 in Air Fitting, Carrying Case, Extra No-Mar Tips
Firing Mode
Combination
Tool Weight
3.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTFP71917
Zoro #
G2510873
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 3/8 in
Length
11 7/8 in
Height
11 3/8 in
Overall Width
3 1/4 in
Overall Length
12 1/2 in
Overall Height
11 1/4 in
For Nail Length Range
1 1/4 in to 2 1/2 in
Depth Control
Yes
Min. Hose Size
0.25 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Oil Free
Includes
1/4 in Air Fitting, Carrying Case, Extra No-Mar Tips
Firing Mode
Combination
Tool Weight
3.9 lb
Collation Type
Glue
Gauge
16
Color
Gold
CFM per Shot
0.065
Style
Straight
Required Pressure
70 to 120 psi
Fastener Range
1-1/4 in to 2-1/2 in
Collation Angle
0 Degrees
For Use With
16 ga Straight Finish Nails
Housing Material
Magnesium
Max. Pressure
120 psi
Exhaust
Rear
Magazine Capacity
100
Tip
Nonmarring
Min. Air Pressure
70 psi
Air Pressure
70 psi
For Nail Gauge
16 ga
Built-In Light
No
For Nail Head Style
Finish
Power Source
Air Powered
Max. Air Pressure
120 psi
Standards
ANSI
Duty Rating
Industrial Duty
Handle Type
Pistol Grip
Exhaust Location
Rear
Nail Capacity
100
Nail Gun Type
Finish
Air Consumption
2 cfm
Air Pressure Range
70 to 120 psi
Collation Style
Strip
Collation angle
0 Degrees

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 2 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 0.25 in, Exhaust Location Rear, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.