Zoro Homepage

Air Framing Nailer, Offset Rnd, 28 Deg, Wre

  • Mfr # F28WW

  • Zoro # G1088211


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Push Button Depth Adjustment and Steel Guards
Firing Mode
Sequential
Tool Weight
7.7 lb
Exhaust
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28WW
Zoro #
G1088211
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
0.113 in to 0.131 in
Width
5 1/8 in
Length
20 in
Height
14 1/4 in
Overall Length
20 in
Overall Height
14 1/4 in
Overall Width
5 1/8 in
For Nail Shank Diameter
0.113 in to 0.131 in
Min. Hose Size
1/4 in
For Nail Length Range
2 in to 3 1/2 in
For Nail Penny Size
6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d
Depth Control
Yes

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
Push Button Depth Adjustment and Steel Guards
Firing Mode
Sequential
Tool Weight
7.7 lb
Exhaust
Adjustable
Fastener Range
2 in to 3-1/2 in
Collation Type
Wire
Required Pressure
70 to100 psi
Magazine Capacity
100
Head Style
Offset Round
Collation angle
28 Degrees
Style
Angled
CFM per Shot
0.075
Color
Yellow
For Use With
28 Degrees Wire Collated Nails
Tip
Nonmarring
Max. Pressure
120 psi
Housing Material
Magnesium
Standards
ANSI
Collation Style
Strip
For Nail Head Style
Various
Max. Air Pressure
100 psi
Min. Air Pressure
70 psi
Air Pressure Range
70 to 100 psi
Built-In Light
No
Air Pressure
70 psi
Duty Rating
Industrial Duty
Nail Capacity
100
Exhaust Location
Top
Handle Type
Pistol Grip
Power Source
Air Powered
Air Consumption
8.7 cfm
Nail Gun Type
Framing
Collation Angle
28 Degrees

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 8.7 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Wire, Collation Angle 28 Degrees , For Nail Head Style Various, For Nail Length Range 2 in to 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.