Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-3522
Zoro #
G2962714
UPC #
077914053415
Country of Origin
Taiwan, Province of China
Dimensions
Length
13 3/8 in
Width
8 5/8 in
Height
5 7/8 in
Leg Length
5/8 to 7/8"
Details
Item
Air Hand Clinch Stapler
Collation Type
Adhesive
Tool Weight
5.8 lb.
Staple Capacity
100
Magazine Loading
Stick
Duty
Medium
Includes
Oil, Wrenches and Tool Hanger
Crown
1-3/8"
For Use With
1 3/8" Wide Crown Packaging Staples
Exhaust
Rear
Stapling Position
Bottom
Color
Yellow
Required Pressure
70 to 100 psi
Housing Material
Cast Aluminum
Plug
1/4" NPT
Features
Clinch and Depth Adjustment
CFM per Shot
0.04
Max. Pressure
110 psi
Description
Staple Capacity 100, Length 13 3/8 in, Height 5 7/8 in, Width 8 5/8 in, Includes Oil, Wrenches and Tool Hanger, Air Hand Clinch Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.