Shop BOSTITCH
See all product information
Create Account
Air Nail Gun, 1/4 in, NPT
- Mfr # IC60-1
- Zoro # G425092137
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 5/8 in
For Nail Shank Diameter - Minimum
0.08 in
Air Inlet Type
NPT
For Workpiece Material
Crate, Pallet
Overall Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IC60-1
- Zoro #
- G425092137
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Air Inlet Type
- NPT
- For Workpiece Material
- Crate, Pallet
- Item
- Air Nail Gun
- Standards
- ANSI Z87.1; ANSI Z89.1
- Tool Weight
- 5.7 lb
- Power Source
- Air-Powered
- Handle Type
- Rubber Grip
- Collation Angle
- 15 Degrees
- Nail Capacity
- 100
- Air Pressure - Maximum
- 100 psi
- Air Consumption
- 4.47 cfm
- Features
- Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed, Lightweight, Side Wear Guards and Bumpers to Protect Tool from Damage
Dimensions
- Overall Length
- 10 5/8 in
- For Nail Shank Diameter - Minimum
- 0.08 in
- Overall Height
- 11 in
- Air Inlet Connection Size
- 1/4 in
- For Nail Length - Minimum
- 1 in
- For Nail Shank Diameter - Maximum
- 0.09 in
- For Nail Length - Maximum
- 2 1/4 in
- Overall Width
- 5 1/4 in
Description
Air Nail Gun, Power Source Air-Powered, Air Consumption 4.47 cfm, Collation Style Coil, Collation Angle 15 Degrees , Nail Capacity 100, Nail Gun Type Framing, Overall Length 10 5/8 in, Overall Height 11 in, Overall Width 5 1/4 in, Handle Type Rubber Grip, Tool Weight 5.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.