Shop BOSTITCH
See all product information
Create Account
Air Nail Gun, 1/4 in, NPT
- Mfr # N64084-1
- Zoro # G124301967
product price:Â
$
561.99
/ea
Sold in multiples of 2 for
$1,123.98
Free Shipping & Returns
Key Features
Standards
ANSI Z87.1; ANSI Z89.1
For Nail Length - Maximum
2 1/4 in
For Nail Shank Diameter - Maximum
0.09 in
Collation Angle
15 Degrees
Overall Length
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N64084-1
- Zoro #
- G124301967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Nail Length - Maximum
- 2 1/4 in
- For Nail Shank Diameter - Maximum
- 0.09 in
- Overall Length
- 10 1/2 in
- For Nail Shank Diameter - Minimum
- 0.08 in
- Overall Width
- 5 1/4 in
- Overall Height
- 12 7/8 in
- For Nail Length - Minimum
- 1 in
- Air Inlet Connection Size
- 1/4 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
- Fits Chest Size
- Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed, Lightweight, Side Wear Guards and Bumpers to Protect Tool from Damage
Description
Air Nail Gun, Power Source Air-Powered, Air Consumption 4.3 cfm, Collation Style Coil, Collation Angle 15 Degrees , Nail Capacity 100, Nail Gun Type Framing, Overall Length 10 1/2 in, Overall Height 12 7/8 in, Overall Width 5 1/4 in, Handle Type Rubber Grip, Tool Weight 6.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.