Air Nail Gun, Rubber Grip
- Mfr # N400C-1
- Zoro # G024302064
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
For Nail Shank Diameter - Minimum
0.099 in
For Nail Length - Maximum
4 in
Handle Type
Rubber Grip
For Nail Length - Minimum
2 1/2 in
Air Pressure - Maximum
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N400C-1
- Zoro #
- G024302064
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Air Nail Gun
- Handle Type
- Rubber Grip
- Air Pressure - Maximum
- 100 psi
- For Workpiece Material
- Crate, Pallet
- Tool Weight
- 11.6 lb
- Collation Angle
- 15 Degrees
- Features
- Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed, Lightweight, Side Wear Guards and Bumpers to Protect Tool from Damage
Dimensions
- For Nail Shank Diameter - Minimum
- 0.099 in
- For Nail Length - Maximum
- 4 in
- For Nail Length - Minimum
- 2 1/2 in
- For Nail Shank Diameter - Maximum
- 0.148 in
- Fits Chest Size
- Balanced, Easy-Open Composite Durable Canister, Ergonomically Designed, Lightweight, Side Wear Guards and Bumpers to Protect Tool from Damage
Description
Air Nail Gun, Collation Style Coil, Collation Angle 15 Degrees , Nail Gun Type Framing, Handle Type Rubber Grip, Tool Weight 11.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.