Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nailer, 21 deg. Collation Angle

  • Mfr # BTF83PL

  • Zoro # G1565772


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Low Profile Design, Tool Free Adjustability
Includes
3/8 in Male Fitting
Firing Mode
Combination
Tool Weight
7.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTF83PL
Zoro #
G1565772
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Shank Dia.
0.113 in to 0.131 in
Length
21 1/2 in
Height
12 1/2 in
Overall Length
21 1/2 in
Overall Height
12 1/2 in
Depth Control
Yes
For Nail Length Range
2 in to 3 1/4 in
Overall Width
5 in
Min. Hose Size
1/4 in
For Nail Shank Diameter
0.113 in to 0.148 in

Details

Item
Nail Gun
Air Inlet
3/8 in NPT
Features
Low Profile Design, Tool Free Adjustability
Includes
3/8 in Male Fitting
Firing Mode
Combination
Tool Weight
7.7 lb
For Use With
21 Degrees Plastic Collated Nails
Required Pressure
70 to 120 psi
Color
Yellow
Tip
Nonmarring
Head Style
Full Round
Collation Angle
21 Degrees
Exhaust
Fixed
Collation Type
Plastic
Fastener Range
2 in to 3-1/4 in
Magazine Capacity
64
Housing Material
Magnesium
Max. Pressure
120 psi
CFM per Shot
6.4
Style
Plastic Collated
Built-In Light
No
Nail Gun Type
Framing
Standards
ANSI
Handle Type
Pistol Grip
Exhaust Location
Top
Air Pressure Range
70 to 120 psi
Max. Air Pressure
120 psi
Air Pressure
70 psi
For Nail Head Style
Round
Collation Style
Strip
Nail Capacity
90
Air Consumption
6.4 cfm
Min. Air Pressure
70 psi
Duty Rating
Industrial Duty
Power Source
Air Powered
Collation angle
21 Degrees

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 6.4 cfm, Air Inlet 3/8 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.