Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Tool Oil, 20 oz, SAE 20

  • Mfr # Premoil-20OZ

  • Zoro # G2404911


product price: $8.79
/ea

Key Features

For Use With
Pneumatic Tools Requiring Oil
Size
20 oz.
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-20 Degrees F
SAE Grade
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Premoil-20OZ
Zoro #
G2404911
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.
Container Size
20 oz

Details

Item
Air Tool Lubricant
For Use With
Pneumatic Tools Requiring Oil
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-20 Degrees F
SAE Grade
20W
Flash Point
370 Degrees F
ISO Viscosity Grade
46
Four-Ball Wear
Not Specified
Application
Pneumatic Nailers and Staplers
Viscosity Index
46
Pour Point
-20 Degrees F
Timken OK Load
Not Specified
Container Type
Bottle
Max. Operating Temp.
240 Degrees F
NSF Rating
Not Rated
Color
Clear
Food Grade Oil
No
Features
Premium Grade
Base Oil
Mineral

Description

Air Tool Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Mineral, Container Size 20 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 240 Degrees F, Viscosity Index 46, Flash Point 370 Degrees F, Pour Point -20 Degrees F, Color Clear, Timken OK Load Not Specified, Application Pneumatic Nailers and Staplers, Food Grade Oil Not Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.