Ascend 3 in 1 Stapler, 20-Sheet Capacity, Integrated Remover & Staple Storage
- Mfr # B210-GOLD
- Zoro # G022981667
product price:Â
$
8.85
/ea
Key Features
Sheet Capacity
23 Sheets, Full strip
Color
Gold
Includes
Staples
Material
Plastic; Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B210-GOLD
- Zoro #
- G022981667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Sheet Capacity
- 23 Sheets, Full strip
- Color
- Gold
- Includes
- Staples
- Material
- Plastic; Metal
Description
With its compelling chic gold design, the Ascend Stapler brings a lavish yet modern look to any office, especially with its added shiny metallic accent. Its unique curved shape enhances stapling comfort while stapling up to 20 sheets of paper. Equipped with a built-in remover for readily use to remove staples easily. Features a staple reload window to alert you when staples need to be refilled and cleverly hidden in the base is an integrated staple storage compartment that holds two strips of staples, keeping extra staples close at hand. For added convenience, the Ascend can effortlessly open 180 degrees for tacking and craft use. Perfect for any desk in the office or home office, this accessory comes with a non-skid base for stability and desktop protection for any workspace. Upgrade to this trendy and stylish gold Ascend Stapler to be the envy of the office!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.