Zoro Homepage

Ascend Stapler - Built In Remover - Staple Storage

  • Mfr # B210-BLK

  • Zoro # G604860762


product price: $9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Color
Black
Width
6.3
Material
Plastic; Metal
Height
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B210-BLK
Zoro #
G604860762
UPC #
77914056454
Country of Origin
China

Dimensions

Width
6.3
Height
2.4

Details

Color
Black
Material
Plastic; Metal

Description

This ergonomically designed stapler features an extremely comfortable yet stylish shape. The soft rubber grip and base provide an optimum grip, for easy stapling and maximum control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.