Auto 180 Xtreme Duty Automatic Stapler, 180-Sheet Capacity, Silver/Black
Mfr # BOSB380HDBLK
Zoro # G5776723
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Sheet Capacity
180
Crown
0.5"
Color
Black/Silver
Tool Weight
6.9 lbs
Material
Metal, Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOSB380HDBLK
Zoro #
G5776723
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3 3/4 in
Overall Height
9 1/8 in
Overall Length
14 5/8 in
Details
Item
Manual Stapler
Sheet Capacity
180
Crown
0.5"
Color
Black/Silver
Tool Weight
6.9 lbs
Material
Metal, Plastic, Rubber
Loading
Front
Staple Capacity
Heavy-Duty,Chisel Point
Includes
(800) Premium SB38HD Xtreme-Duty Staples
Features
High Capacity Stapling
Product Type
Manual Stapler
Staple Type
Heavy-Duty
Replacement Staples
Bostitch® SB38HD-1M
Power Source
Manual
Compatible Product Type
Staples
Loading Location
Front
Compatible Manufacturer Part Number
SB38HD-1M
Description
Manual Stapler, Sheet Capacity 180, Black/Silver, Material Metal, Plastic, Rubber, Front Loading, Includes (800) Premium SB38HD Xtreme-Duty Staples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.