Zoro Homepage

Battery Pencil Sharpener with Replaceable Cutter, Black

  • Mfr # BPS2-BLK

  • Zoro # G404860757


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Black
Housing Material
Plastic; Metal
Width (In.)
4.49
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS2-BLK
Zoro #
G404860757
UPC #
842048030416
Country of Origin
China

Dimensions

Width (In.)
4.49
Height
6.5

Details

Color
Black
Housing Material
Plastic; Metal

Description

Perfect for home or school use, this stylish, space-saving battery Bostitch pencil sharpener provides reliable, lasting performance for both standard and colored pencils.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.