Zoro Homepage

Battery-Powered Pencil Sharpener, Black

  • Mfr # BPS4-BLK

  • Zoro # G904860691


product price: $14.99
/ea

Key Features

Color
Black
Housing Material
Plastic
Height
4.12
Width (In.)
5.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS4-BLK
Zoro #
G904860691
UPC #
842048032717
Country of Origin
China

Dimensions

Height
4.12
Width (In.)
5.88

Details

Color
Black
Housing Material
Plastic

Description

The Battery Powered Pencil Sharpener is perfect for any personal use, home office or cubicle. Featuring a sleek, black exterior and large capacity shavings tray, this battery powered pencil sharpener is the perfect pairing to any pencil in need of sharpening!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.