Zoro Homepage
This item is Discontinued.
Bostitch Bostitch BOSSB35581M 5-8 in. Heavy Duty Premium Staples; Silver BOSSB35581M

Bostitch BOSSB35581M 5-8 in. Heavy Duty Premium Staples; Silver (Discontinued)

  • Mfr # BOSSB35581M
  • Zoro # G504014807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSSB35581M
Zoro #
G504014807
UPC #
77914007043
Country of Origin
Taiwan, Province of China

Description

Heavy-duty staples are designed to deliver premium stapling performance. Superior-quality, high carbon steel wire reduces staple buckling and jamming. The finely chiseled points pierce stacks of paper for maximum sheet penetration. Staples are compatible with most heavy-duty staplers, including Bostitch Antimicrobial 215-Sheet Extra Heavy-duty Staplers (00540) and Antimicrobial 130-Sheet Heavy-duty Staplers (B310HDS). The 5/8" (15mm) leg length staples 85 to 130 sheets.

Features
  • Heavy Duty Premium Staples
Specifications
  • Color: Silver
  • Size: 5-8 in.
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.