Carton Staples, 3/4 in Leg L, Steel, 2400 PK (Discontinued)
- Mfr # SW74373/4
- Zoro # G1657363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW74373/4
Zoro #
G1657363
UPC #
077914042822
Country of Origin
China
Dimensions
Leg Length
3/4 in
Details
Item
Carton Staples
For Use With
No. D16-2AD Pneumatic Stapler
Material
Steel
Finish
Coated
Stick Quantity
84
Point Type
Chisel
Crown
1-3/8"
Collation Type
Adhesive
Color
Coated
Staple Type
Stick
Description
Carton Staples, Leg Length 3/4 in, Finish Coated, Material Steel, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.