Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bostitch Carton Staples, 5/8 in Leg L, Steel, 2490 PK SB1030205/82.5

Carton Staples, 5/8 in Leg L, Steel, 2490 PK (Discontinued)

  • Mfr # SB1030205/82.5
  • Zoro # G2473791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1030205/82.5
Zoro #
G2473791
UPC #
077914031956
Country of Origin
China

Dimensions

Leg Length
5/8 in

Details

Item
Carton Staples
For Use With
No. P51-10B Pneumatic Stapler
Material
Steel
Staple Type
Stick
Collation Type
Adhesive
Crown
1/2"
Stick Quantity
50
Point Type
Chisel
Color
Coated

Description

Carton Staples, Leg Length 5/8 in, Material Steel, Package Quantity 2490

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.