Classic Metal Desktop Stapler, 20-Sheet Capacity, Dual Clinch, Full-Strip, Black

  • Mfr # B515-BLACK
  • Zoro # G222981764
product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Sheet Capacity
20 Sheets, Full strip
Color
Assorted
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B515-BLACK
Zoro #
G222981764
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Sheet Capacity
20 Sheets, Full strip
Color
Assorted
Material
Steel

Description

Classic all-metal style with superior reliable performance. A reliable favorite, this traditional-style stapler features a durable all-metal construction for a lifetime of use. Conveniently designed to open for bulletin board tacking, and adjust between temporary or standard stapling. Staples up to 20 sheets of paper. Uses standard staples.

Ratings & reviews