Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Metal Desktop Stapler, 6PK, PK6

  • Mfr # B515-BLK-6PK

  • Zoro # G904860752


product price: $28.52
/pk 6, $4.75/ea

Key Features

Color
Black
Width
6.75
Height
6.75
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B515-BLK-6PK
Zoro #
G904860752
UPC #
842048032793
Country of Origin
China

Dimensions

Width
6.75
Height
6.75

Details

Color
Black
Material
Metal

Description

A reliable favorite, this traditional-style metal stapler features a durable all-metal construction for a lifetime of use. Conveniently designed to open for bulletin board tacking, and adjust between temporary or standard stapling. Staples up to 20 sheets of paper. Uses standard staples. Value pack contains 6 staplers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.