Zoro Homepage

Classic Red Stapler, 20 Sheets

  • Mfr # B5000-RED

  • Zoro # G612451600


product price: $27.39
/ea

Key Features

Material
Metal, Rubber
Includes
1 Stapler
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5000-RED
Zoro #
G612451600
UPC #
842048033202
Country of Origin
China

Details

Color
Red
Material
Metal, Rubber
Includes
1 Stapler
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

Easily staple up to 20 sheets in style with the Bostitch Classic Red Stapler! With a polished red finish and durable die-cast metal design, the classic red stapler has been revamped to give you an all-access pass to desk accessory heaven. Kiss those pesky stapler jams goodbye with our incomparable No-Jam technology that promises a smooth performance and seamless staple. This stylish stapler also opens 180 for tacking and crafts so it can be used for your art projects, bulletin boards or vision boards. Not sure if you need a temporary fix for your stack of papers? The dual clinch system lets you staple both permanently and temporarily for those last minute fax requests. The built-in staple window will also remind you when you're low on staples making for an easy refill alert.


  • Sleek and polished red finish staples up to 20 sheets
  • Durable, die-cast metal design
  • Opens 180 degrees for tacking and craft use
  • No-Jam? technology for smooth performance
  • Dual clinch system for permanent or temporary stapling
  • Built-in staple window for convenient reloading

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.