Zoro Homepage

Collated Angled Finishing Nails, 15 Gauge, 2 In., 2500PK

  • Mfr # DCA15200-2

  • Zoro # G916210477


product price: $57.25
/pk 2500, $0.02/ea

Key Features

Point Type
Chisel
Finish
Bright
Material
Steel
Collation Type
Glue
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCA15200-2
Zoro #
G916210477
UPC #
885911414111
Country of Origin
United States

Details

Point Type
Chisel
Finish
Bright
Material
Steel
Collation Type
Glue
Head Type
Flat

Description

DeWalt, 2,500 Pack, 15GA 2in angled finish nail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.