Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head

  • Mfr # BT1314B-1M

  • Zoro # G808171763


product price: $7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Overall Length
1-3/16 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Point Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1314B-1M
Zoro #
G808171763
UPC #
77914033028
Country of Origin
United States

Dimensions

Overall Length
1-3/16 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Point Type
Chisel
Collation Configuration
Strip
Material
Steel

Description

1,000 Pack, 1316, 18 Gauge, Brads, Used In Most Brad Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.