
Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1345B-1M
Zoro # G9447841
product price: $12.75
/eaKey Features
Overall Length
1-3/4 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1345B-1M
Zoro #
G9447841
UPC #
77914032212
Country of Origin
China
Dimensions
Overall Length
1-3/4 in
Shank Diameter
0.05 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
These 18 gauge Brad nails have a coated finish with a chisel point. Use with Bostitch tools GBT1850K, SB-1850BN, SB-2IN1, BT200K-2, BT1855K.
- • For interior use only
- • Coated finish eases penetration and increases holding power
- • Chisel point preserves the appearance of the work surface
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.