
Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1345B
Zoro # G9452190
product price: $16.73
/eaKey Features
Overall Length
1-3/4 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1345B
Zoro #
G9452190
UPC #
77914010494
Country of Origin
United States
Dimensions
Overall Length
1-3/4 in
Shank Diameter
0.05 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
The 1-3/4 in. 18 gauge brad nails by Bostitch are manufactured to exceed performance expectations in the building industry. Under laboratory conditions, these fasteners are created to optimize productivity and efficiency and are developed by a team of engineers that lead the industry in design and innovation.
- • Coated finish eases penetration and increases holding power
- • Chisel point preserves the appearance of the work surface
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.