
Collated Brad Nail, 1-3/8 in L, 18 ga, Coated, Brad Head
Mfr # BT1335B-1M
Zoro # G608111624
product price: $9.15
/eaKey Features
Overall Length
1-3/8 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1335B-1M
Zoro #
G608111624
UPC #
77914032199
Country of Origin
United States
Dimensions
Overall Length
1-3/8 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Point Type
Chisel
Collation Configuration
Strip
Material
Steel
Description
1000 Pack, 18 Gauge 138 Dark Brown Brad, Fits Most 18 Gauge Brad Nailers, 10 Packs For Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.