
Collated Brad Nail, 1-9/16 in L, 18 ga, Galvanized, Brad Head
Mfr # BT1340B
Zoro # G108171685
product price: $12.65
/eaSold in multiples of 2 for $25.30
Key Features
Overall Length
1-9/16 in
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1340B
Zoro #
G108171685
UPC #
77914010470
Country of Origin
United States
Dimensions
Overall Length
1-9/16 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Point Type
Chisel
Collation Configuration
Strip
Material
Steel
Description
2000 Pack, 18 Gauge 1916 Galvanized Brad Nail, Fits Most 18 Gauge Brad Nailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.