Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 15 ga, Brad Head, Angled

  • Mfr # BTFN15PP

  • Zoro # G908157971


product price: $27.95
/ea
Sold in multiples of 2 for $55.90

Key Features

Gauge
15 ga
Head Type
Brad
Collation Angle
Angled
Collation Configuration
Strip
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTFN15PP
Zoro #
G908157971
UPC #
77914062196
Country of Origin
China

Details

Item
Collated Brad Nail
Gauge
15 ga
Head Type
Brad
Collation Angle
Angled
Collation Configuration
Strip
Finish
Bright

Description

900 Count, 15 Gauge, Brad Nails, Durable, Bright Finish Fasteners Are Designed For Indoor App Highlights, Assorted Finish, Bright Fastener Type, Angled Number In Package, Contains 300 Each 112, 2 212, FN Style Nail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.