Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 18 ga, Brad Head

  • Mfr # BTBN18PP

  • Zoro # G404256505


product price: $10.69
/ea

Key Features

Gauge
18 ga
Head Type
Brad
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTBN18PP
Zoro #
G404256505
UPC #
77914062257
Country of Origin
China

Details

Item
Collated Brad Nail
Gauge
18 ga
Head Type
Brad
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Finish
Brite

Description

Bostitch Brad Nail, Collation Type: Adhesive, Round Head, Chisel Point, Smooth Shank, 18 ga, Steel, Brite, Pack, 900, Includes: (300) 3/4 in, (300) 1-1/4 in, (300) 2 in Brad Nails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.