
Collated Brad Nail, 18 ga, Coated, Straight
Mfr # BT1314B
Zoro # G9445367
product price: $18.66
/eaKey Features
Overall Length
1-3/16 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1314B
Zoro #
G9445367
UPC #
77914003137
Country of Origin
China
Dimensions
Overall Length
1-3/16 in
Shank Diameter
0.05 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
These 18 gauge Brad nails have a coated finish with a chisel point. User with Bostitch tools GBT1850K, SB-1850BN, SB-2IN1, BT125K-2, BT200K-2, BT1855K, BTFP71875.
- • Coated finish increases withdrawal strength
- • Preferred for trim applications
- • For interior use only
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.