Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 18 ga, Coated, Straight

  • Mfr # BT1340B

  • Zoro # G9449786


product price: $17.99
/ea

Key Features

Overall Length
1-9/16 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1340B
Zoro #
G9449786
UPC #
77914010470
Country of Origin
United States

Dimensions

Overall Length
1-9/16 in
Shank Diameter
0.05 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip

Description

Bostitch Brads deliver reliable performance and contribute to increasing productivity. Designed to help produce professional finishes on a wide variety of projects such as trim and intricate woodworking projects, these brads feature an innovative, coated finish that helps to ensure smooth penetration into material and increases holding friction. The drive characteristics of the chisel point have been rigorously tested to ensure these Bostitch 1-9/16 in. 18-gauge brad nails cut through work surfaces and minimize pull-through. Preserve the surface of the workpiece thanks to the ingenuity of these Bostitch stainless steel brad nails.


  • • Work with many 18-gauge brad nailers, adding, even more, flexibility to the workshop
  • • Long lasting
  • • Made in high quality material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.