
Collated Brad Nail, 18 ga, Coated, Straight
Mfr # BT1350B
Zoro # G9450337
product price: $17.79
/eaKey Features
Overall Length
2 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1350B
Zoro #
G9450337
UPC #
77914010517
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Diameter
0.05 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Engineered for optimal pull-through and withdrawal performance, these brads boast chisel point heads capable of slicing through a broad range of materials. Coated with a transparent finish, these Bostitch 2 in. 18 gauge brad nails are designed to lubricate each fastener for smoother entry and increase gripping power after insertion. The coating and chisel point of these Bostitch brad nails work in concert to deliver beautiful finishes while reducing damage to work surfaces
- • Coated finish eases penetration and increases holding power
- • For interior use only
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.