Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK

  • Mfr # BT1300B

  • Zoro # G3274677


product price: $11.89

Key Features

Gauge
18 ga
Finish
Bright
Head Type
T-Head
Collation Angle
0 Degrees
Collation Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1300B
Zoro #
G3274677
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Shank Diameter
0.047 in
Head Diameter
3/32 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Bright
Head Type
T-Head
Collation Angle
0 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
For Use With
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
Pneumatic Fastener Type
Brads
Compatible with Manufacturer Model Number
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
Collation Quantity
3,000
Manufacturer Location
Globally Sourced
Compatible Manufacturer Part Number
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
Compatible Manufacturer Model Number
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
For Use With Mfr. Model Number
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
Compatible with Manufacturer Model No.
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
Compatible with Mfr. Model No.
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
For Use with Mfr Model Number
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
Compatible Pump Manufacturer Part Number
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1
Compatible Mfr. Model Number
BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1

Description

Brads,5/8 In. L,Galvanized,PK3000, Overall Length 5/8 in, Shank Diameter 0.047 in, Gauge 18 ga, Product Type Brads, Material Steel, Finish Galvanized, Penny Size Not Applicable, Head Type T Head, Head Diameter 3/32 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 3,000, For Use With BT125K-2, BT1855K, BT200K-2, BTFP71875, GBT1850K, SB-1850BN, SB-2IN1, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.