Zoro Homepage

Collated Brad Nails, 18 Gauge, 1 In, 2500PK

  • Mfr # DBN18100-2

  • Zoro # G116239209


product price: $16.85

Key Features

Gauge
18 ga
Shank Type
smooth
Finish
coated
Point Type
chisel
Collation Type
adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBN18100-2
Zoro #
G116239209
UPC #
885911413794
Country of Origin
United States

Details

Gauge
18 ga
Shank Type
smooth
Finish
coated
Point Type
chisel
Collation Type
adhesive

Description

DeWalt, 2,500 Pack, 18GA, 1in brad nail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.