Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated

  • Mfr # FN1524-1M

  • Zoro # G307910375


product price: $32.25
/ea
Sold in multiples of 2 for $64.50

Key Features

Overall Length
1-1/2 in
Gauge
15 ga
Finish
Coated
Point Type
Chisel
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN1524-1M
Zoro #
G307910375
UPC #
77914040859
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in

Details

Item
Collated Finishing Nail
Gauge
15 ga
Finish
Coated
Point Type
Chisel
Collation Configuration
Strip
Collation Type
Glue
Head Type
Flat
Material
Steel

Description

1,000 Pack, 112, 15 Gauge, Finish Nail, Fits Bostitch N60FN, N62FN True Value 732035, N59FN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.