Collated Finishing Nail, Stainless Steel, 15 ga

  • Mfr # FN1540-1MSS

  • Zoro # G9452470


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Collation Angle
Angled
Gauge
15 ga
Collation Type
Glue
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN1540-1MSS
Zoro #
G9452470
UPC #
77914052029
Country of Origin
China

Dimensions

Overall Length
2-1/2 in
Shank Diameter
0.12 in

Details

Item
Collated Finishing Nail
Material
Stainless Steel
Collation Angle
Angled
Gauge
15 ga
Collation Type
Glue
Shank Type
Smooth
Head Type
Offset Round
Point Type
Chisel
Collation Configuration
Strip
Finish
Stainless

Description

Designed for all types of finish and cabinetry work, the Bostitch FN1540-1MSS 2-1/2" 15GA "FN" style angled finish nails offer a firm and long lasting bond that will improve the quality of all your assembly work. The stainless steel coating means they'll stand up to the toughest environmental elements and the sharp chiseled point allows them to penetrate cleanly and smoothly.


  • • For general construction, carpentry and framing applications
  • • Long lasting
  • • Made in high quality material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.