
Collated Finishing Nail, Steel, Coated Finish, 15 ga
Mfr # DA-1532
Zoro # G9444256
product price: $74.99
/eaKey Features
Overall Length
2 in
Material
Steel
Finish
Coated
Collation Angle
Angled
Gauge
15 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DA-1532
Zoro #
G9444256
UPC #
077914036586
Country of Origin
Saudi Arabia
Dimensions
Overall Length
2 in
Shank Diameter
0.072 in
Details
Item
Collated Finishing Nail
Material
Steel
Finish
Coated
Collation Angle
Angled
Gauge
15 ga
Collation Type
Glue
Shank Type
Smooth
Point Type
Chisel
Collation Configuration
Strip
Description
For use with cordless and pneumatic finish nailer these collated finish nails offer easy loading to reduce downtime. Use in light-duty fastening applications such as installing decorative trim, to help prevent wood splitting and reduce potential nailhead visibility.
- • Ideal for finish applications including trim installation
- • Long lasting
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.