Collated Finishing Nail, Steel, Coated Finish, 15 ga

  • Mfr # FN1524

  • Zoro # G9444411


product price: $66.95
/ea

Key Features

Overall Length
1-1/2 in
Material
Steel
Finish
Coated
Collation Angle
25 Degrees
Gauge
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN1524
Zoro #
G9444411
UPC #
77914005087
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Diameter
0.072 in

Details

Item
Collated Finishing Nail
Material
Steel
Finish
Coated
Collation Angle
25 Degrees
Gauge
15 ga
Collation Type
Glue
Shank Type
Smooth
Head Type
Offset Round
Point Type
Chisel
Collation Configuration
Strip

Description

These finish nails are constructed from 15 gauge steel. They apply to fine woodworking, finish and trim applications. 15 gauge "FN" style angled finish nails have a coated finish with a chisel point.


  • • Polymer coating increases withdrawal performance
  • • Use with Bostitch tools N59FN, N60FN, N62FN, N62FNK-2, BTFP72156
  • • Zinc coating with minimum zinc thickness of 1.2 mil for superior corrosion resistance
  • • Rust resistant chromate coating for further protection against corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.