
Collated Finishing Nail, Steel, Coated Finish, Angled
Mfr # FN1524-1M
Zoro # G9445437
product price: $26.13
/eaKey Features
Gauge
15 ga
Head Type
Offset Round
Collation Angle
Angled
Collation Type
Glue
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN1524-1M
Zoro #
G9445437
UPC #
77914040859
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Shank Diameter
0.12 in
Details
Item
Collated Finishing Nail
Gauge
15 ga
Finish
Coated
Head Type
Offset Round
Collation Angle
Angled
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
For use with cordless and pneumatic finish nailer these collated finish nails offer easy loading to reduce downtime. Use in light-duty fastening applications such as installing decorative trim, to help prevent wood splitting and reduce potential nailhead visibility.
- • Zinc coating with minimum zinc thickness of 1.2 mil for superior corrosion resistance
- • Long lasting
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.