
Collated Finishing Nail, Steel, Coated Finish, Straight, 900 PK
Mfr # BTSB16PP
Zoro # G205994569
product price: $22.95
/pk 900, $0.03/eaKey Features
Gauge
16 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTSB16PP
Zoro #
G205994569
UPC #
77914062219
Country of Origin
China
Dimensions
Shank Diameter
0.12 in
Details
Item
Collated Finishing Nail
Gauge
16 ga
Finish
Coated
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Bostitch straight strip nails with smooth shank in 3 various sizes for a variety of applications. Contains 3 most popular lengths for a variety of applications 1-1/4 in L ideal for shoe molding, 2 in L ideal for baseboards, 2-1/2 in L ideal for crown molding.
- • Strong and durable
- • For indoor use
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.