Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 35 Degrees, 1000 PK

  • Mfr # PT-MC141825GAL1M

  • Zoro # G3203794


product price: $137.70
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Head Type
Flat
Collation Angle
35 Degrees
Collation Type
Tape
Shank Type
Smooth
Shank Diameter
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-MC141825GAL1M
Zoro #
G3203794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-1/2 in
Shank Diameter
0.148 in
Penny Size
16D
Head Diameter
9/32 in
Shank Dia.
0.148 in

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Flat
Collation Angle
35 Degrees
Collation Type
Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
For Use With
F33PT
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Manufacturer Location
Globally Sourced
Compatible with Manufacturer Model Number
F33PT
Collation Quantity
1,000
Compatible Manufacturer Part Number
F33PT
Compatible Manufacturer Model Number
F33PT
For Use With Mfr. Model Number
F33PT
Compatible with Manufacturer Model No.
F33PT
Compatible with Mfr. Model No.
F33PT
For Use with Mfr Model Number
F33PT
Compatible Pump Manufacturer Part Number
F33PT
Compatible Mfr. Model Number
F33PT

Description

Framing Nails,2 1/2 In. L,Galvanized,PK1000, Overall Length 2 1/2 in, Shank Diameter 0.148 in, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 16D, Head Type Flat, Head Diameter 9/32 in, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 35 Degrees , Collation Quantity 1,000, For Use With F33PT, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number F33PT, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.