Zoro Homepage

Collated Framing Nail, 2-3/8 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 21 Degrees

  • Mfr # RH-S8DR113HDG

  • Zoro # G305268768


product price: $175.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/8 in
Gauge
10 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
21 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-S8DR113HDG
Zoro #
G305268768
UPC #
77914034346
Country of Origin
China

Dimensions

Overall Length
2-3/8 in
Shank Diameter
0.113 in

Details

Item
Collated Framing Nail
Gauge
10 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Stick

Description

Stanley Bostitch 2-3/8 inch 10 gauge plastic Strip hot-dip galvanized framing nails. Corrosion-resistant performance in pressure treated lumber and exterior applications. Smooth shank geometry provides maximum withdrawal capacity when extra holding power is required.
  • • Made of high quality material
  • • Durable and long lasting
  • • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.