
Collated Framing Nail, 2-3/8 in L, Steel, Coated Finish, 12 ga
Mfr # RH-S8D113EP
Zoro # G305993882
product price: $111.03
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/8 in
Material
Steel
Collation Angle
21 Degrees
Gauge
12 ga
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-S8D113EP
Zoro #
G305993882
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/8 in
Shank Diameter
0.113 in
Details
Item
Collated Framing Nail
Material
Steel
Finish
Coated
Collation Angle
21 Degrees
Gauge
12 ga
Collation Type
Plastic
Shank Type
Smooth
Head Type
Round
Point Type
Diamond
Collation Configuration
Strip
Description
Framing nails or nails for framing applications, are often common nails. Some nails with other features can fall into the category of framing nails. "Sinkers" are thinner than common nails, have a smaller, flat nail head and are often coated so they can be easily driven flush or even counter-sunk.
- • Made in high quality material
- • Long lasting
- • For use with both cordless and pneumatic framing nailers
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.