Zoro Homepage

Collated Framing Nail, 2 in L, Coated, Flat Head, 28 Degrees, 2000 PK

  • Mfr # S6D-FH

  • Zoro # G3207416


product price: $48.15
/pk 2000, $0.02/ea

Key Features

Overall Length
2 in
Finish
Coated
Head Type
Flat
Collation Angle
28 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6D-FH
Zoro #
G3207416
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
2 in
Shank Diameter
0.113 in
Head Diameter
7/32 in
Penny Size
6D
Shank Dia.
0.113 in

Description

Framing Nails,2 In. L,Vinyl Coated,PK2000, Overall Length 2 in, Shank Diameter 0.113 in, Product Type Framing Nails, Material Steel, Finish Vinyl Coated, Penny Size 6D, Head Type Flat, Head Diameter 7/32 in, Shank Type Smooth, Point Type Diamond, Collation Type Wire, Collation Configuration Stick, Collation Angle 28 Degrees , Collation Quantity 2,000, For Use With F28WW, GF28WW, LPF28WW, N100S, N79WW, N80SB, N86S, N88WWB, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.